Leviton 62460-15S Copper Patch Cables, 15 ft., Blue, 8 Position Modular Plug, Cat 6 | Graybar Store
     
Leviton - Copper Patch Cables,  15 ft., Blue, 8 Position Modular Plug, Cat 6 - 62460-15S
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., Blue, 8 Position Modular Plug, Cat 6

    Manufacturer: Leviton
    Manufacturer #: 62460-15S
    SKU: 22068206
    $18.64
    Checking Pricing
         
    Quick Order:Y
    Connectors:8 Position Modular Plug
    Color:Blue
    Shielding:Non Shielded
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 62460-15S
    • Color Blue
    • Connectors 8 Position Modular Plug
    • Shielding Non Shielded
    • Termination Style Crimp
    • UNSPSC 43223303
    • Length 15 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568A, T568B
    • SKU Spec Sheet
      62460-15S Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A, T568B, 15 ft, Blue, Non Shielded, 8 Position Modular Plug