Milwaukee Tool 6242-6 COMPACT BAND SAW | Graybar Store
     
Milwaukee Tool - COMPACT BAND SAW - 6242-6
+ / - Hover over image to Zoom
Other Views

    COMPACT BAND SAW

    Manufacturer: Milwaukee Tool
    Manufacturer #: 6242-6
    SKU: 25258274
    $359.84
    Checking Pricing
         
    Additional Features:45% Lighter than Deep Cut - 9.5 Lbs compact light weight design for cutting overhead and in tight places
    Blade Length (Inches):35-3/8
    Blade Type:Band Saw
    Capacity:3-1/4 in. X 3-1/4 in.
    Cord Length (Feet):8 ft.
    Kit Includes:(1) Band Saw, (1) Carrying Case
    No. of Pieces:2 pcs.
    Power Source:Corded Electric
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 6242-6
    • Application For Cutting Metal In-Place, Overhead Or In Tight Spaces
    • Type Compact
    • UNSPSC 27112709
    • Additional Features 45% Lighter than Deep Cut - 9.5 Lbs compact light weight design for cutting overhead and in tight places
    • Blade Length (Inches) 35-3/8
    • Blade Type Band Saw
    • Brand Milwaukee®
    • Capacity 3-1/4 in. X 3-1/4 in.
    • Cord Length (Feet) 8 ft.
    • Kit Includes (1) Band Saw, (1) Carrying Case
    • No. of Pieces 2 pcs.
    • Power Source Corded Electric
    • Volts 120V
    • For Use With Band Saw Blades
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    At only 9-1/2 lbs and 16" in length, the Milwaukee Compact Band Saw is the perfect tool for cutting metal in-place, overhead or in tight spaces. With 3-1/4" cut capacity and low vibration, this saw delivers the cleanest cuts on the most common materials
    45 PCT Lighter Than Deep Cut - 9.5 Lbs Compact Light Weight Design For Cutting Overhead And In Tight Places; 200-360 Sfpm Variable Speed Dial Adjusts The Speed For More Accurate Cuts And Hard Materials; 3-1/4 IN Cut Capacity Cuts Most Common Materials For Electrician, Plumber And Mechanical Cutting Applications. Single Pass Cut On 3 IN Copper, 3 IN Angle Iron, 2-1/2 IN Conduit; Tool-Free Adjustable Material Shoe Quickly Adjusts The Shoe And Allows Flush Cuts When Working With Installed Materials Against Walls And Ceilings; Led Work Light Illuminates The Cut Line In Tight Spaces And Dark Areas; Blade Ejection System-Quickly Change The Blade By Moving The Material Guide Into The Up Position And Depressing The Blade Ejection Button; Drop Resistant Pulley Guard-Engineered Geometries & High Impact Polymer; Cast Aluminum Gear Case-Withstands Jobsite Abuse & Maintains Gear Positioning; Cut Type: Compact; Speed Control: Speed Dial With On/Off Trigger; Sfpm: 200/360 SFPM At No Load; Adjustable Shoe: Yes-Tool Free; Cord Type: 3-Wire; Tool Weight: 9.500 LB; Grounded: Yes; Tool Length: 16 IN; Blade Size: 35-3/8 IN Length