Milwaukee Tool 6238-20 Deep Cut Band Saw, AC/DC | Graybar Store
     
Milwaukee Tool - Deep Cut Band Saw, AC/DC - 6238-20
+ / - Hover over image to Zoom
Other Views

    Deep Cut Band Saw, AC/DC

    Manufacturer: Milwaukee Tool
    Manufacturer #: 6238-20
    SKU: 25414639
    $573.71
    Checking Pricing
         
    Additional Features:Powerful 11 Amp Motor: Provides maximum performance and durability
    Blade Length (Inches):44-7/8 In.
    Blade Type:Band Saw
    Capacity:5" X 5"
    Cord Length (Feet):8 ft.
    Kit Includes:Band Saw
    No. of Pieces:1 Pc.
    Power Source:Corded Electric
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 6238-20
    • Type Band Saw
    • UNSPSC 27112703
    • Additional Features Powerful 11 Amp Motor: Provides maximum performance and durability
    • Blade Length (Inches) 44-7/8 In.
    • Blade Type Band Saw
    • Brand Milwaukee®
    • Capacity 5" X 5"
    • Cord Length (Feet) 8 ft.
    • Kit Includes Band Saw
    • No. of Pieces 1 Pc.
    • Power Source Corded Electric
    • Volts 120V
    • For Use With Band Saw Blades
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Deep Cut AC/DC Band Saw
    Milwaukee continues to deliver on its long heritage of durability, performance and productivity in the band saw category. With the most powerful motor at 11 A and the fastest sfpm (420), Milwaukee band saws deliver the industry's best performance. Building on Milwaukee's existing reputation of long term reliability, key features such as the blade guide bearings, material guide and blade guards have been improved for maximum performance. Milwaukee band saws - unmatched performance, reliability and serviceability.