Milwaukee Tool 6232-21 Deep Cut Band Saw, Case | Graybar Store
Milwaukee Tool - Deep Cut Band Saw, Case - 6232-21
+ / - Hover over image to Zoom
Other Views

    Deep Cut Band Saw, Case

    Manufacturer: Milwaukee Tool
    Manufacturer #: 6232-21
    SKU: 25414638
    Checking Pricing
    Additional Features:Powerful 11 Amp Motor w/ CPT™ : Provides maximum performance and durability
    Blade Length (Inches):44-7/8 In.
    Blade Type:Band Saw Blade
    Capacity:5" X 5"
    Cord Length (Feet):8 Ft.
    Kit Includes:Band Saw, Carrying Case
    No. of Pieces:2 Pcs.
    Power Source:Corded Electric
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 6232-21
    • Type Deep Cut Variable Speed Band Saw Kit
    • UNSPSC 27112700
    • Additional Features Powerful 11 Amp Motor w/ CPT™ : Provides maximum performance and durability
    • Blade Length (Inches) 44-7/8 In.
    • Blade Type Band Saw Blade
    • Brand Milwaukee®
    • Capacity 5" X 5"
    • Cord Length (Feet) 8 Ft.
    • Kit Includes Band Saw, Carrying Case
    • No. of Pieces 2 Pcs.
    • Power Source Corded Electric
    • Volts 120V
    • For Use With Band Saw Blades
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Deep Cut Band Saw with Case 6232-21
    Powerful 11 AMP Motor with CPT: Provides maximum performance and durability; Job site armor technology: Proprietary composite material and crush zone barriers provide long lasting rugged protection; All metal direct drive: Delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive; Gear protecting clutch: Extends gear and motor life by absorbing high impact forces caused by blade lock-ups; CPT constant power technology: Maintains cut speed in the toughest applications for optimal performance; Revolutionary cut visibility: Slimmer motor housing increases user line of site delivering superior cut accuracy; Balanced body design: Allows tool to rest naturally and comfortably in users hands; Lighter weight, 14.5 LB: Delivers more control over the tool and less fatigue at the conclusion of the work day; LED light: illuminates work surface for increased accuracy and productivity; Tool-free locking adjustable shoe: Button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds; Industry's largest cut capacity: Versatility to cut up to 5 IN by 5 IN material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5 IN; Debris protection system: Delivers longer pulley life by removing debris during use; Delivers 2X more durability; Includes: Deep cut variable speed band saw (6232-20), Carrying case; Blade: 44-7/8 IN length X 1/2 IN width