Milwaukee Tool 6226 Band Saw, AC, with Case | Graybar Store
     
Milwaukee Tool - Band Saw, AC, with Case - 6226
+ / - Hover over image to Zoom
Other Views

    Band Saw, AC, with Case

    Manufacturer: Milwaukee Tool
    Manufacturer #: 6226
    SKU: 88175713
    $383.21
    Checking Pricing
         
    Blade Length (Inches):44-7/8
    Blade Type:Band Saw
    Capacity:3-1/2 in. x 4-1/2 in.
    Cord Length (Feet):8 ft.
    Kit Includes:Band Saw
    No. of Pieces:1 pc.
    Power Source:Corded Electric
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 6226
    • Type Band Saw
    • UNSPSC 27112709
    • Blade Length (Inches) 44-7/8
    • Blade Type Band Saw
    • Brand Milwaukee®
    • Capacity 3-1/2 in. x 4-1/2 in.
    • Cord Length (Feet) 8 ft.
    • Kit Includes Band Saw
    • No. of Pieces 1 pc.
    • Power Source Corded Electric
    • Volts 120V
    • For Use With Band Saw Blades
    • SKU Spec Sheet
      6226 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Milwaukee; Band Saw; Portable; Voltage Rating: 120 VAC; Amperage Rating: 6/5 AMP; Cord Length: 8 FT; Cutting Capacity: 3-1/2 X 4-1/2 IN; Cut Type: Standard; Speed Control: On/Off Trigger; Sfpm: 200/250 SFPM At No Load; Adjustable Shoe: No
    Milwaukee; Band Saw; Portable; Voltage Rating: 120 VAC; Amperage Rating: 6/5 AMP; Cord Length: 8 FT; Cutting Capacity: 3-1/2 X 4-1/2 IN; Cut Type: Standard; Speed Control: On/Off Trigger; Sfpm: 200/250 SFPM At No Load; Adjustable Shoe: No