Leviton 6210G-5L Copper Patch Cables, 5 ft., Blue, 8 Position Modular Plug, Cat 6A | Graybar Store
     
Leviton - Copper Patch Cables, 5 ft., Blue, 8 Position Modular Plug, Cat 6A - 6210G-5L
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Blue, 8 Position Modular Plug, Cat 6A

    Manufacturer: Leviton
    Manufacturer #: 6210G-5L
    SKU: 25030498
    $14.70
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Shielding:Non Shielded
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6210G-5L
    • Color Blue
    • Shielding Non Shielded
    • Connector Type 8 Position Modular Plug
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, 5 ft, Blue, Non Shielded, 8 Position Modular Plug