Leviton 6210G-3L Copper Patch Cables, 3 ft., Blue, 8 Position Modular Plug, Cat 6A | Graybar Store
     
Leviton - Copper Patch Cables, 3 ft., Blue, 8 Position Modular Plug, Cat 6A - 6210G-3L
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Blue, 8 Position Modular Plug, Cat 6A

    Manufacturer: Leviton
    Manufacturer #: 6210G-3L
    SKU: 25030491
    $18.84
    Checking Pricing
         
    Quick Order:Y
    Connectors:8 Position Modular Plug
    Length (Feet):3.0
    Color:Blue
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6210G-3L
    • Color Blue
    • Connectors 8 Position Modular Plug
    • Shielding Non Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, 3 ft, Blue, Non Shielded, 8 Position Modular Plug