Klein Tools 621-6 Screwdriver, 9-3/4 in. | Graybar Store
Klein Tools - Screwdriver, 9-3/4 in. - 621-6
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 9-3/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 621-6
    SKU: 88153561
    $16.24
    Checking Pricing
         
    Additional Features:Plastic Coated Shank
    Shank Length (Inches):6 in.
    Shank Type:Round
    Length:9-3/4 in.
    Tip Style:3/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 621-6
    • UNSPSC 27111701
    • Additional Features Plastic Coated Shank
    • Brand Cushion-Grip
    • Handle Color Black
    • Length 9-3/4 in.
    • Materials Steel
    • Shank Length (Inches) 6 in.
    • Shank Type Round
    • Tip Style 3/16 in.
    • SKU Spec Sheet
      621-6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Coated 3/16" Cabinet Tip Screwdriver
    Screwdriver, Cabinet, Slotted, 3/16 Inch Tip Size, 9-1/2 Inch Overall Length, Round Shank Type, 5-3/4 Inch Shank Length, Plastic Coated Tempered Steel Shank Material, Plastic Handle, Klein Tools Brand, 621 Model, Applicable Standard ANSI, Mil