Leviton 620CV Straight Blade Connector, 20A, 250V, 2P3W, NEMA 6-20R, Yellow | Graybar Store
     
Leviton - Straight Blade Connector, 20A, 250V, 2P3W, NEMA 6-20R, Yellow - 620CV
+ / - Hover over image to Zoom
Other Views

    Straight Blade Connector, 20A, 250V, 2P3W, NEMA 6-20R, Yellow

    Manufacturer: Leviton
    Manufacturer #: 620CV
    SKU: 95078163
    $15.81
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:NEMA 6-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA (WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406)UL Listed 498 (File E13393)
    Wire Size:18 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 620CV
    • Color Yellow
    • UNSPSC 39121402
    • Materials PVC (Body)
    • NEMA Rating NEMA 6-20R
    • Wire Size 18 to 12 AWG
    • Standard NEMA (WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406)UL Listed 498 (File E13393)
    • SKU Spec Sheet
      620CV Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Straight Blade Connector, 20A, 250V, 2P3W, NEMA 6-20R, Yellow