AFC Cable Systems 6203-30-00 Metallic Liquidtight Conduit, Flexible, LFMC, Carbon Steel (Core), PVC, 140 (Wet) °F, 158 (Oil) °F, 176 (Dry) °F | Graybar Store
     
AFC Cable Systems - Metallic Liquidtight Conduit, Flexible, LFMC, Carbon Steel (Core), PVC, 140 (Wet) °F, 158 (Oil) °F, 176 (Dry) °F - 6203-30-00
+ / - Hover over image to Zoom
Other Views

    Metallic Liquidtight Conduit, Flexible, LFMC, Carbon Steel (Core), PVC, 140 (Wet) °F, 158 (Oil) °F, 176 (Dry) °F

    Manufacturer: AFC Cable Systems
    Manufacturer #: 6203-30-00
    SKU: 25248657
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Bend Radius:4.25 in.
    Length:100 ft.
    Trade Size (Inches):3/4
    Material:Carbon Steel (Core), PVC (Jacket)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # 6203-30-00
    • Type Flexible
    • UNSPSC 39131706
    • Bend Radius 4.25 in.
    • Conduit Type LFMC
    • Length 100 ft.
    • Temperature Rating 140°F
    • Material Carbon Steel (Core), PVC (Jacket)
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UL® Liquid Tight Flexible Steel Conduit - Type LFMC
    UL® bonded strip 3/8“ - 11/4” for grounding;UL® Liquidtight all sizes;Sunlight resistant;Flame retardant PVC jacket;Hot dipped zinc galvanized low carbon steel core;Available in Grey, Black, Red, Orange, Yellow or Green