GE Lighting F54T5/47W/841ECO 62022 LFL | Graybar Store
GE Lighting - 62022 LFL - F54T5/47W/841ECO
+ / - Hover over image to Zoom
Other Views

    62022 LFL

    Manufacturer: GE Lighting
    Manufacturer #: F54T5/47W/841ECO
    SKU: 25358884
    $13.75
    Checking Pricing
         
    Wattage:47
    Rated Life (Hour):30000
    Initial/Mean Lumens:4800/4410
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F54T5/47W/841ECO
    • UNSPSC 39101605
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 4800/4410
    Product Overview:
    GE Ecolux® Watt-Miser® Starcoat® T5