Shat-R-Shield 62013 Fluorescent Lamp, T12, R17d Base, 96 in., F96T12 CW/HO/TSC (PK X 15), 110W, 8600 lm Initial Lumens, 14000 Rated Life Hrs. | Graybar Store
     
Shat-R-Shield - Fluorescent Lamp, T12, R17d Base, 96 in., F96T12 CW/HO/TSC (PK X 15), 110W, 8600 lm Initial Lumens, 14000 Rated Life Hrs. - 62013
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T12, R17d Base, 96 in., F96T12 CW/HO/TSC (PK X 15), 110W, 8600 lm Initial Lumens, 14000 Rated Life Hrs.

    Manufacturer: Shat-R-Shield
    Manufacturer #: 62013
    SKU: 88306599
    $30.52
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:F96T12 CW/HO/TSC (PK X 15)
    Wattage:110 W
    Initial Lumens:8600 lm
    Rated Life (Hour):14000
    Color Temperature (Kelvin):4200
    Color:Cool White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Shat-R-Shield
    • Manufacturer # 62013
    • Color Cool White
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. F96T12 CW/HO/TSC (PK X 15)
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4200
    • Initial Lumens 8600 lm
    • Length (Inch) 96
    • Rated Life (Hour) 14000
    • Wattage 110 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fluorescent Lamp, T12, R17d, 96 in, F96T12 CW/HO/TSC (PK X 15), 110 W, 8600 lm, 14000 h, 4200 K, Cool White