Werner 6205 6200 Series Stepladder, 5 ft. | Graybar Store
     
Werner - 6200 Series Stepladder, 5 ft. - 6205
+ / - Hover over image to Zoom
Other Views

    6200 Series Stepladder, 5 ft.

    Manufacturer: Werner
    Manufacturer #: 6205
    SKU: 92057212
    $117.96
    Checking Pricing
         
    Height (Feet):5 ft.
    Width (Inches):21-5/8 in.
    Spread (Inches):35-1/8
    Load Rating (Pound):300 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 6205
    • Type Step Ladder
    • UNSPSC 30191501
    • Brand 6200 Series
    • Height (Feet) 5 ft.
    • Load Rating (Pound) 300 lb.
    • Materials Fiberglass
    • Spread (Inches) 35-1/8
    • Width (Inches) 21-5/8 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    5-foot fiberglass ladder has a 300 pound load capacity.
    6200 Series Stepladder
    • Type IA, Duty Rating
    • Ladder Height: 5 Feet
    • Base Size: 21-5/8 Inch
    • Material: Fiberglass
    • Load Capacity: 300 Pound
    • Spread Size: 35-1/8 Inch
    • Rail: 3-1/8 Inch Front Wide x 1-7/8 Inch Rear Wide
    • Flange: 1-3/16 Inch Front Wide x 1-3/16 Inch Rear Back Wide
    • Top Of Section: 5-3/4 Inch x 13 Inch
    • Step Width: 3 Inch