Edwards Signaling 620-L Insulated Pushbutton, Low Voltage, Panel Mount, Chrome with Lighted Ivory Center | Graybar Store
     
Edwards Signaling - Insulated Pushbutton, Low Voltage, Panel Mount, Chrome with Lighted Ivory Center - 620-L
+ / - Hover over image to Zoom
Other Views

    Insulated Pushbutton, Low Voltage, Panel Mount, Chrome with Lighted Ivory Center

    Manufacturer: Edwards Signaling
    Manufacturer #: 620-L
    SKU: 88086118
    $13.53
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 620-L
    • UNSPSC 39111700
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Low voltage, insulated push button. Panel mount. Chrome with Lighted Ivory center
    CHUBB EDWARDS 620-L Industrial Push Button, 620 Series Low Voltage, 6 - 16 VAC, Contact Rating: 8 V 2 AMP AC/DC, 24 V 0.67 AMP AC, 0.5 AMP DC, 48 V 0.3 AMP AC/DC, Mounting: Mounting Hole Size: 5/8 IN Diameter X 3/4 IN Depth, Brass Rim, Lighted Ivory Center, For Low Voltage, Low Cost, Industrial And Commercial Applications Requiring Long Life