Protective Industrial Products 62-322/XL Glove, White, Natural Rubber Latex, Disposable Latex Glove, XL, Beaded Cuff | Graybar Store
     
Protective Industrial Products - Glove, White, Natural Rubber Latex, Disposable Latex Glove, XL, Beaded Cuff - 62-322/XL
+ / - Hover over image to Zoom
Other Views

    Glove, White, Natural Rubber Latex, Disposable Latex Glove, XL, Beaded Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 62-322/XL
    SKU: 25282598
    $7.23
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Glove Material Type:Natural Rubber Latex
    Size:XL
    Style:Beaded Cuff
    Glove Type:Disposable Latex Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 62-322/XL
    • Color White
    • Size XL
    • Style Beaded Cuff
    • Application Cleaning, Inspection, Laboratories, Light Duty, Production
    • Glove Material Type Natural Rubber Latex
    • Glove Type Disposable Latex Glove
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Ambi-dex® Repel Disposable Latex Glove, Powdered with Textured Grip - 5 mil
    Fully textured provides a good grip in wet or dry environments;Ambidextrous and Powdered for quick and easy donning;Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off;Complies with FDA food handling requirements 21 CFR, Part 177;Meets the ASTM A-3578 spec for powder;Silicone Free