Cooper Lighting (Eaton) 61VH Reflector Trim, 6 in.Vertical,White | Graybar Store
     
Cooper Lighting (Eaton) - Reflector Trim, 6 in.Vertical,White - 61VH
+ / - Hover over image to Zoom
Other Views

    Reflector Trim, 6 in.Vertical,White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 61VH
    SKU: 25632981
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Alternate Manufacturer Part No.:12349164
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 61VH
    • Color White
    • UNSPSC 39111541
    • Alternate Manufacturer Part No. 12349164
    • Fixture Type 6 in. Vertical
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Reflector Trim, 6 in. Vertical, White