Leviton 61SJK-RG6 Atlas -X1 Cat 6 Shielded QuickPort connector, Grey | Graybar Store
     
Leviton - Atlas -X1 Cat 6 Shielded QuickPort connector, Grey - 61SJK-RG6
+ / - Hover over image to Zoom
Other Views

    Atlas -X1 Cat 6 Shielded QuickPort connector, Grey

    Manufacturer: Leviton
    Manufacturer #: 61SJK-RG6
    SKU: 25698754
    $11.80
    Checking Pricing
         
    Quick Order:Y
    Color:Gray
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 61SJK-RG6
    • Color Gray
    • No. of Ports 1
    Product Overview:
    This Cat 6 component rated shielded QuickPort connector supports 1000BASE-T networks. The shielded connector provides crosstalk suppression and protects critical data from potential interference. Grey.