Juno Lighting 619 WWH Standard Slope Eyeball Trim, 6 in.Vertical,White, 7-5/8 in O.D. | Graybar Store
     
Juno Lighting - Standard Slope Eyeball Trim, 6 in.Vertical,White, 7-5/8 in O.D. - 619 WWH
+ / - Hover over image to Zoom
Other Views

    Standard Slope Eyeball Trim, 6 in.Vertical,White, 7-5/8 in O.D.

    Manufacturer: Juno Lighting
    Manufacturer #: 619 WWH
    SKU: 93160579
    $62.42
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Outer Diameter:7-5/8 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 619 WWH
    • Color White
    • UNSPSC 39111515
    • Fixture Type 6 in. Vertical
    • Outer Diameter 7-5/8 in
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6” Adjustable Eyeball in Baffle Trim - White Baffle, White Trim Ring