Zero Connect 6180-050 Copper Patch Cables, 50 ft., Red, Cat 6 | Graybar Store
     
Zero Connect - Copper Patch Cables, 50 ft., Red, Cat 6 - 6180-050
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 50 ft., Red, Cat 6

    Manufacturer: Zero Connect
    Manufacturer #: 6180-050
    SKU: 25794121
    $13.38
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):50.0
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 6180-050
    • Color Red
    • Length (Feet) 50.0
    • UNSPSC 26121666
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, 50 ft, Red