Zero Connect 6180-002 Copper Patch Cables, 2 ft., Red, Cat 6 | Graybar Store
     
Zero Connect - Copper Patch Cables, 2 ft., Red, Cat 6 - 6180-002
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 2 ft., Red, Cat 6

    Manufacturer: Zero Connect
    Manufacturer #: 6180-002
    SKU: 25881179
    $1.43
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Length:2 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 6180-002
    • Color Red
    • UNSPSC 26121666
    • Length 2 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, 2 ft, Red