Milwaukee Tool 6177-20 Abrasive Cut-Off Machine, 14 in. | Graybar Store
Milwaukee Tool - Abrasive Cut-Off Machine, 14 in. - 6177-20
+ / - Hover over image to Zoom
Other Views

    Abrasive Cut-Off Machine, 14 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 6177-20
    SKU: 25621098
    Checking Pricing
    Kit Includes:Cut-off Machine, Abrasive Wheel, Hex Wrench, Vise
    No. of Pieces:4
    Power Source:Corded Electric
    Tool Application:Cutting
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 6177-20
    • Type Abrasive
    • UNSPSC 27112709
    • Brand Milwaukee®
    • Kit Includes Cut-off Machine, Abrasive Wheel, Hex Wrench, Vise
    • No. of Pieces 4
    • Power Source Corded Electric
    • Tool Application Cutting
    • Volts 120 AC/DC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    14 In. Abrasive Cut-Off Machine 6177-20
    The 6177-20 14 In. Abrasive chop saw's powerful 15 amp, 4.0 maximum horsepower motor delivers legendary durability and performance. With speeds up to 3900 RPM, the 6177-20 allows for fast cutting of drywall track in bundles, angle iron, conduit, pipe, channels, tubing, and rebar up to a 5 In. maximum capacity. A durable light weight design allows the user portability without sacrificing durability, while its oversized wheel guards provide added protection from debris. A 45 degree miter capacity with an adjustable fence allows for quick and accurate miter cuts without flipping heavy material. The large spindle lock button provides quick and easy blade changes wearing gloves; while the quick adjust vise clamp allows the clamp to be adjusted quickly when cutting different material sizes.