Streamlight 61603 Double Clutch Headlamp Flashlight, 125 Lumens | Graybar Store
     
Streamlight - Double Clutch Headlamp Flashlight, 125 Lumens - 61603
+ / - Hover over image to Zoom
Other Views

    Double Clutch Headlamp Flashlight, 125 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 61603
    SKU: 25856961
    $60.90
    Checking Pricing
         
    Lumen Output:125
    Power Source:(1) Lithium Polymer
    CBCP:1,700
    Max. Run Time:3.5
    Product Includes:AC adpt, USB cord
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 61603
    • Type Headlamp
    • Lamp Type C4 LED
    • Lumen Output 125
    • Materials Thermoplastic
    • Power Source (1) Lithium Polymer
    • Product Includes AC adpt, USB cord
    • CBCP 1,700
    • ECCN EAR99
    • Max. Run Time 3.5
    Product Overview:
    Double Clutch Headlamp
    Double Clutch USB 120V AC - Black