Zero Connect 6160-075 Copper Patch Cables, 75 ft., White, Cat 6 | Graybar Store
     
Zero Connect - Copper Patch Cables, 75 ft., White, Cat 6 - 6160-075
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 75 ft., White, Cat 6

    Manufacturer: Zero Connect
    Manufacturer #: 6160-075
    SKU: 25887849
    $18.71
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Length:75 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 6160-075
    • Color White
    • UNSPSC 26121666
    • Length 75 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, 75 ft, White