L. H. Dottie 616 Auger Bit, 1 in. | Graybar Store
L. H. Dottie - Auger Bit, 1 in. - 616
+ / - Hover over image to Zoom
Other Views

    Auger Bit, 1 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 616
    SKU: 25322102
    $47.88
    Checking Pricing
         
    Additional Features:Features: Heat Treated For Long Life, Self Feeding Screw Point, 2 Recesses Provided for Extensions
    Shank Type:Hex
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 616
    • Application Wood Drilling
    • Type Short Ship Anger Bit
    • UNSPSC 27111537
    • Additional Features Features: Heat Treated For Long Life, Self Feeding Screw Point, 2 Recesses Provided for Extensions
    • Shank Type Hex
    • ECCN EAR99
    Product Overview:
    Dottie L H Company 1" Auger Bit ( Short )