Arlington 615 Universal Pipe Support with Bolt, 1-1/4 to 3 in. Mast, 10 in. Bolt | Graybar Store
     
Arlington - Universal Pipe Support with Bolt, 1-1/4  to 3 in. Mast, 10 in. Bolt - 615
+ / - Hover over image to Zoom
Other Views

    Universal Pipe Support with Bolt, 1-1/4 to 3 in. Mast, 10 in. Bolt

    Manufacturer: Arlington
    Manufacturer #: 615
    SKU: 91029122
    $15.57
    Checking Pricing
         
    Additional Features:1 1/4 To 3IN Mast Size, 10IN Bolt, 5.35IN Width
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 615
    • Color Silver
    • Type Universal Pipe Support
    • UNSPSC 39121311
    Product Overview:
    Universal pipe support has a 10 inch bolt and is used with masts 1-1/4 to 3 inches.