Milwaukee Tool 6147-31 4-1/2" SAG PADDLE,NO-LOCK N/E | Graybar Store
Milwaukee Tool - 4-1/2
+ / - Hover over image to Zoom
Other Views


    Manufacturer: Milwaukee Tool
    Manufacturer #: 6147-31
    SKU: 25683808
    Checking Pricing
    Additional Features:Compatible with multiple Grinder Guards and Flanges
    Diameter (Inches):4-1/2 In.
    Power Source:Corded Electric
    Size:4-1/2 In.
    Tool Application:Grinding
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 6147-31
    • Size 4-1/2 In.
    • Type Angle
    • UNSPSC 27112704
    • Additional Features Compatible with multiple Grinder Guards and Flanges
    • Brand Milwaukee®
    • Diameter (Inches) 4-1/2 In.
    • Power Source Corded Electric
    • Tool Application Grinding
    • Volts 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    11 Amp 4-1/2 In. Small Angle Grinder Paddle, No-Lock
    The 11 amp 4-1/2 In. small angle grinder (Paddle, no-lock) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6147-31 is the perfect match for industrial users. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. In addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.