Molex 61430 HAZARDOUS DUTY INCAND HANDLAMP INCANDESC | Graybar Store
     
Molex - HAZARDOUS DUTY INCAND HANDLAMP INCANDESC - 61430
+ / - Hover over image to Zoom
Other Views

    HAZARDOUS DUTY INCAND HANDLAMP INCANDESC

    Manufacturer: Molex
    Manufacturer #: 61430
    SKU: 88282963
    $419.46
    Checking Pricing
         
    Lumens:1000
    Voltage Rating:120VAC
    Wattage:100W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 61430
    • UNSPSC 39111900
    • Lumens 1000
    • Wattage 100W
    • Voltage Rating 120VAC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Haztex® Incandescent Hazardous and Wet Location Hand Lamp Only, 100W