Zero Connect 6140-007 Copper Patch Cables, 7 ft., Grey, Cat 6 | Graybar Store
     
Zero Connect - Copper Patch Cables, 7 ft., Grey, Cat 6 - 6140-007
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Grey, Cat 6

    Manufacturer: Zero Connect
    Manufacturer #: 6140-007
    SKU: 25794266
    $2.88
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):7.0
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 6140-007
    • Color Grey
    • Length (Feet) 7.0
    • UNSPSC 26121666
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, 7 ft, Grey