Streamlight 61304 ProTac Headlamp Flashlight, 635 Lumens | Graybar Store
     
Streamlight - ProTac Headlamp Flashlight, 635 Lumens - 61304
+ / - Hover over image to Zoom
Other Views

    ProTac Headlamp Flashlight, 635 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 61304
    SKU: 25629740
    $73.85
    Checking Pricing
         
    Lumen Output:635
    Power Source:(2) CR123A
    CBCP:8500
    Max. Run Time:36
    Product Includes:Rubber & elastic straps
    Additional Features:Beam Distance (Meters) 200, Light Distribution Low,Medium,High,Strobe
    Length:3.66 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 61304
    • Type Headlamp
    • UNSPSC 39111610
    • Additional Features Beam Distance (Meters) 200, Light Distribution Low,Medium,High,Strobe
    • Lamp Type C4 LED
    • Length 3.66 in.
    • Lumen Output 635
    • Materials Aluminum
    • Power Source (2) CR123A
    • Product Includes Rubber & elastic straps
    • CBCP 8500
    • ECCN EAR99
    • Max. Run Time 36
    Product Overview:
    ProTac HL Headlamp alkaine H
    ProTac HL Headlamp