Streamlight 61301 Argo Headlamp Flashlight, 150 Lumens | Graybar Store
     
Streamlight - Argo Headlamp Flashlight, 150 Lumens - 61301
+ / - Hover over image to Zoom
Other Views

    Argo Headlamp Flashlight, 150 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 61301
    SKU: 25190927
    $35.83
    Checking Pricing
         
    Lumen Output:150
    Power Source:(3) Alkaline
    CBCP:9250
    Max. Run Time:30
    Product Includes:Rubber & elastic straps
    Additional Features:Beam Distance (Meters) 68, Light Distribution High,Low
    Standard:Safety Rated
    Length:2.7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 61301
    • Type Headlamp
    • UNSPSC 39111610
    • Additional Features Beam Distance (Meters) 68, Light Distribution High,Low
    • Lamp Type C4 LED
    • Length 2.7 in.
    • Lumen Output 150
    • Materials Thermoplastic
    • Power Source (3) Alkaline
    • Product Includes Rubber & elastic straps
    • CBCP 9250
    • Standard Safety Rated
    • ECCN EAR99
    • Country of Origin CN - China
    • Max. Run Time 30
    Product Overview:
    Argo Div. 2 alkaine Y
    Argo Div. 2 with alkaline batteries. Rubber & Elastic Straps. Yellow