Milwaukee Tool 6130-33 Small Angle Grinder, 7A | Graybar Store
Milwaukee Tool - Small Angle Grinder, 7A - 6130-33
+ / - Hover over image to Zoom
Other Views

    Small Angle Grinder, 7A

    Manufacturer: Milwaukee Tool
    Manufacturer #: 6130-33
    SKU: 25683809
    $83.40
    Checking Pricing
         
    Additional Features:Compact, Lightweight Design: At 10.2 in. long and 3.5 lbs
    Diameter (Inches):4-1/2 In.
    Power Source:Corded Electric
    Size:4-1/2 In.
    Tool Application:Grinding
    Speed:11000 RPM
    Wattage:750W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 6130-33
    • Size 4-1/2 In.
    • Type Small Angle
    • UNSPSC 27112704
    • Additional Features Compact, Lightweight Design: At 10.2 in. long and 3.5 lbs
    • Brand Milwaukee®
    • Diameter (Inches) 4-1/2 In.
    • Power Source Corded Electric
    • Tool Application Grinding
    • Volts 120V
    • Wattage 750W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Speed 11000 RPM No Load
    Compact, Lightweight Design: At 10.2 in. Long And 3.5 LB It Is The Most Compact & Lightest Grinder In The Milwaukee Line; 7.0 AMP, 750 Mwo Motor- Powerful For Daily Applications; Debris Baffles- Protect Internal Components By Deflecting Damaging Debris Out Of The Airflow At The Intake Vents; Multi-Port Exhaust-Reduces Motor Burn-Up By Efficiently Venting Hot Air Out Of The Grinder; Tool Free, Burst Resistant Guard- The Only Grinder In Its Class With A Tool Free Guard; Cord Length: 8 ft; Switch Type: Slide; Cord Type: Double Insulated; Length: 10-1/4 IN; Tool Weight: 3.500 LB; Debris Baffles: Yes; Multi-port Exhaust: Yes; Tool Free Guard: Yes; Easy Acutuation Spindle Lock: Yes; Electronic: No