Klein Tools 613-3 Screwdriver, 6-1/2 in. | Graybar Store
Klein Tools - Screwdriver, 6-1/2 in. - 613-3
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 6-1/2 in.

    Manufacturer: Klein Tools
    Manufacturer #: 613-3
    SKU: 25416513
    $11.22
    Checking Pricing
         
    Shank Length (Inches):3 in.
    Shank Type:Round
    Additional Features:Cushion-grip handle for greater comfort.
    Blade Length (Inches):3 in.
    Length:6-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 613-3
    • Type Miniature Cushion-Grip Screwdrivers
    • UNSPSC 27111731
    • Additional Features Cushion-grip handle for greater comfort.
    • Blade Length (Inches) 3 in.
    • Brand Cushion-Grip
    • Handle Color Black
    Product Overview:
    Electronics Screwdriver #0 Phillips 3'', Cushion-Grip handle for greater comfort.