Milwaukee Tool 6121-30 4 1/2 SAG TRIGGER, LOCK ON R | Graybar Store
Milwaukee Tool - 4 1/2  SAG TRIGGER, LOCK ON R - 6121-30
+ / - Hover over image to Zoom
Other Views


    Manufacturer: Milwaukee Tool
    Manufacturer #: 6121-30
    SKU: 25399953
    Checking Pricing
    Additional Features:Overload protection maximizes motor life
    Diameter (Inches):4-1/2 In.
    Power Source:Corded Electric
    Size:4-1/2 In.
    Tool Application:Grinding
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 6121-30
    • Size 4-1/2 In.
    • Type Angle
    • UNSPSC 27112749
    • Additional Features Overload protection maximizes motor life
    • Brand Milwaukee®
    • Diameter (Inches) 4-1/2 In.
    • Power Source Corded Electric
    • Tool Application Grinding
    • Volts 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    11 Amp 4-1/2 In. Small Angle Grinder Trigger Grip, Lock-On
    The 11 amp 4-1/2 In. small angle grinder (Trigger grip, lock-on) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6121-30 is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. In addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.