Irwin Industrial Tools 61208 Irwin Drill Bit, 1/8 x 12 in. | Graybar Store
     
Irwin Industrial Tools - Irwin Drill Bit, 1/8 x 12 in. - 61208
+ / - Hover over image to Zoom
Other Views

    Irwin Drill Bit, 1/8 x 12 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 61208
    SKU: 25856400
    $5.58
    Checking Pricing
         
    Chuck Size:Straight Shank
    No. of Steps:1
    Packaging:Blister Card
    Point Type:135° Split Point
    Shank Length (Inches):12 in.
    Size:1/8 in.
    Tip Style:135 Degree Split Point Tip
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 61208
    • Size 1/8 in.
    • Type Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bits
    • Brand Irwin
    • Chuck Size Straight Shank
    • Length 12 in.
    • Materials Steel
    • Point Type 135° Split Point
    • Shank Length (Inches) 12 in.
    • Tip Style 135 Degree Split Point Tip
    • For Use With Drill
    • Packaging Blister Card
    • No. of Steps 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1/8 Inch X 12 Inch Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit