Streamlight 61200 HAZ-LO Headlamp Flashlight, 120 Lumens | Graybar Store
     
Streamlight - HAZ-LO Headlamp Flashlight, 120 Lumens - 61200
+ / - Hover over image to Zoom
Other Views

    HAZ-LO Headlamp Flashlight, 120 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 61200
    SKU: 25190931
    $49.97
    Checking Pricing
         
    Lumen Output:120
    Power Source:(3) Alkaline
    CBCP:6800
    Max. Run Time:11
    Product Includes:Rubber & elastic straps
    Additional Features:Beam Distance (Meters) 68, Light Distribution High,Low
    Standard:Safety Rated
    Length:3.08 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 61200
    • Type Headlamp
    • Additional Features Beam Distance (Meters) 68, Light Distribution High,Low
    • Lamp Type C4 LED
    • Length 3.08 in.
    • Lumen Output 120
    • Materials Polymer Resin
    • Power Source (3) Alkaline
    • Product Includes Rubber & elastic straps
    • CBCP 6800
    • Standard Safety Rated
    • ECCN EAR99
    • Max. Run Time 11
    Product Overview:
    3AA HAZ-LO alkaine Y
    3AA HAZ-LO Headlamp with alkaline batteries. Rubber & Elastic Straps. Yellow