Zero Connect 6110-006 Copper Patch Cables, 6 ft., Blue, Cat 6 | Graybar Store
     
Zero Connect - Copper Patch Cables, 6 ft., Blue, Cat 6 - 6110-006
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 6 ft., Blue, Cat 6

    Manufacturer: Zero Connect
    Manufacturer #: 6110-006
    SKU: 25881684
    $2.65
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):6.0
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 6110-006
    • Color Blue
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Length (Feet) 6.0
    • UNSPSC 26121666
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, 6 ft, Blue