Klein Tools 610M Nutdriver, 3-1/2 in. | Graybar Store
Klein Tools - Nutdriver, 3-1/2 in. - 610M
+ / - Hover over image to Zoom
Other Views

    Nutdriver, 3-1/2 in.

    Manufacturer: Klein Tools
    Manufacturer #: 610M
    SKU: 22105736
    $26.76
    Checking Pricing
         
    Additional Features:Stubby nut drivers allow for work in close quarters.
    Shank Length (Inches):1-1/2 in.
    Length:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 610M
    • Type Magnetic Tip Hollow-Shaft Nut Drivers - 3'' Shafts; Nut Driver Sets
    • UNSPSC 27111702
    • Additional Features Stubby nut drivers allow for work in close quarters.
    • Brand Cushion-Grip
    • Length 3-1/2 in.
    • Shank Length (Inches) 1-1/2 in.
    • SKU Spec Sheet
      610M Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Stubby Nut Driver Set 1-1/2'' Shafts Magnetic 2 Pc, Stubby nut drivers allow for work in close quarters