Werner 6108 Step Ladder, Fiberglass, 8 ft., 300 lb. Rating | Graybar Store
     
Werner - Step Ladder, Fiberglass, 8 ft., 300 lb. Rating - 6108
+ / - Hover over image to Zoom
Other Views

    Step Ladder, Fiberglass, 8 ft., 300 lb. Rating

    Manufacturer: Werner
    Manufacturer #: 6108
    SKU: 99570396
    $165.23
    Checking Pricing
         
    Height (Feet):8 ft.
    Load Rating (Pound):300 lb.
    No. of Steps:7
    Spread (Inches):53-1/2 in.
    Width (Inches):25 in.
    Standard:Type IA Duty Rating
    Additional Features:Paint tray & tape measure slot, can hook, Lock in accy sockets, 2 tool holes, drill hole, pt., qt. & gal. paint can, 2 trays
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 6108
    • Type Single-Sided
    • UNSPSC 30191501
    • Additional Features Paint tray & tape measure slot, can hook, Lock in accy sockets, 2 tool holes, drill hole, pt., qt. & gal. paint can, 2 trays
    • Height (Feet) 8 ft.
    • Load Rating (Pound) 300 lb.
    • Materials Fiberglass
    • Spread (Inches) 53-1/2 in.
    • Width (Inches) 25 in.
    • No. of Steps 7
    • Standard Type IA Duty Rating
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The 6108 Fiberglass 8 ft Step Ladder has a duty rating of 300 pounds.
    The 6108 Fiberglass 8 ft Step Ladder has a duty rating of 300 pounds and features oversized, molded Proguard Boots for firm slip-resistant footing. These boots also protect the fiberglass rail. The HolsterTop has the Lock-In System to keep your tools secure and right at your fingertips. The slip-resistant, TRACTION-TRED® steps are double riveted and the rear section has a full set of horizontals. Back-up plates reinforce all top connectors and the internal spreaders are heavy duty. Fiberglass rails are non-conductive for working near electricity.