Werner 6106 Step Ladder, Fiberglass, 6 ft., 300 lb. Rating | Graybar Store
     
Werner - Step Ladder, Fiberglass, 6 ft., 300 lb. Rating - 6106
+ / - Hover over image to Zoom
Other Views

    Step Ladder, Fiberglass, 6 ft., 300 lb. Rating

    Manufacturer: Werner
    Manufacturer #: 6106
    SKU: 99570395
    $115.02
    Checking Pricing
         
    Load Rating (Pound):300 lb. Load Rating
    No. of Steps:5
    Spread (Inches):41-1/8 in.
    Standard:Type IA Duty Rating
    Additional Features:Paint tray & tape measure slot, can hook, Lock in accy sockets, 2 tool holes, drill hole, pt., qt. & gal. paint can, 2 trays
    Height:6 ft.
    Width:22 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # 6106
    • Type Single-Sided
    • UNSPSC 30191501
    • Additional Features Paint tray & tape measure slot, can hook, Lock in accy sockets, 2 tool holes, drill hole, pt., qt. & gal. paint can, 2 trays
    • Height 6 ft.
    • Load Rating (Pound) 300 lb. Load Rating
    • Materials Fiberglass
    • Spread (Inches) 41-1/8 in.
    • Width 22 in.
    • No. of Steps 5
    • Standard Type IA Duty Rating
    • SKU Spec Sheet
      6106 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The 6106 Fiberglass 6 ft Step Ladder has a duty rating of 300 pounds.
    The 6106 Fiberglass 6 ft Step Ladder has a duty rating of 300 pounds and feature oversized, molded Proguard Boots for firm slip-resistant footing. These boots also protect the fiberglass rail. The HolsterTop has the Lock-In System to keep your tools secure and right at your fingertips. The slip-resistant, TRACTION-TRED® steps are double riveted and the rear section has a full set of horizontals. Back-up plates reinforce all top connectors and the internal spreaders are heavy duty. Fiberglass rails are non-conductive for working near electricity.