Molex 61056 MC 3P TEE - 3-WIRE TAP | Graybar Store
     
Molex - MC 3P TEE - 3-WIRE TAP - 61056
+ / - Hover over image to Zoom
Other Views

    MC 3P TEE - 3-WIRE TAP

    Manufacturer: Molex
    Manufacturer #: 61056
    SKU: 22127522
    $42.19
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:10.0A
    Color:Yellow
    Material:N/A
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 61056
    • Color Yellow
    • UNSPSC 26121600
    • Amperage Rating 10.0A
    • Material N/A
    • Voltage Rating 600V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: