Streamlight 61052 Septor Headlamp Flashlight, 120 Lumens | Graybar Store
     
Streamlight - Septor Headlamp Flashlight, 120 Lumens - 61052
+ / - Hover over image to Zoom
Other Views

    Septor Headlamp Flashlight, 120 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 61052
    SKU: 25065785
    $36.54
    Checking Pricing
         
    Lumen Output:120
    Power Source:(3) Alkaline
    CBCP:900
    Max. Run Time:55
    Product Includes:Rubber & elastic straps
    Additional Features:Beam Distance (Meters) 165, Light Distribution High
    Standard:Safety Rated
    Length:2.70 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 61052
    • Type Headlamp
    • UNSPSC 39111610
    • Additional Features Beam Distance (Meters) 165, Light Distribution High
    • Lamp Type LED
    • Length 2.70 in.
    • Lumen Output 120
    • Materials Thermoplastic
    • Power Source (3) Alkaline
    • Product Includes Rubber & elastic straps
    • CBCP 900
    • Standard Safety Rated
    • ECCN EAR99
    • Max. Run Time 55
    Product Overview:
    Septor Div. 2 alkaine Y
    Septor Div. 2 with alkaline batteries. Rubber & Elastic straps. Yellow