Streamlight 61050 Trident Headlamp Flashlight, 80 Lumens | Graybar Store
     
Streamlight - Trident Headlamp Flashlight, 80 Lumens - 61050
+ / - Hover over image to Zoom
Other Views

    Trident Headlamp Flashlight, 80 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 61050
    SKU: 22113398
    $28.60
    Checking Pricing
         
    Lumen Output:80
    Power Source:(3) Alkaline
    CBCP:4000
    Max. Run Time:53
    Product Includes:Rubber & elastic straps
    Additional Features:Beam Distance (Meters) 190, Light Distribution High,Med,Low
    Standard:Safety Rated
    Length:2.70 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 61050
    • Type Headlamp
    • UNSPSC 39111610
    • Additional Features Beam Distance (Meters) 190, Light Distribution High,Med,Low
    • Lamp Type C4 LED
    • Length 2.70 in.
    • Lumen Output 80
    • Materials Thermoplastic
    • Power Source (3) Alkaline
    • Product Includes Rubber & elastic straps
    • CBCP 4000
    • Standard Safety Rated
    • ECCN EAR99
    • Max. Run Time 53
    Product Overview:
    Trident Div. 2 alkaine Y
    Trident Div. 2 with White LEDs, alkaline batteries. Rubber & Elastic straps. Yellow