Streamlight 61024 Septor HAZ-LO Headlamp Flashlight, 85 Lumens | Graybar Store
     
Streamlight - Septor HAZ-LO Headlamp Flashlight, 85 Lumens - 61024
+ / - Hover over image to Zoom
Other Views

    Septor HAZ-LO Headlamp Flashlight, 85 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 61024
    SKU: 25690496
    $39.49
    Checking Pricing
         
    Lumen Output:85
    Power Source:(3) Alkaline
    CBCP:620
    Max. Run Time:50
    Product Includes:Rubber & elastic straps
    Additional Features:Beam Distance (Meters) 171, Light Distribution Spot,Flood
    Standard:Safety Rated
    Length:2.70 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 61024
    • Type Headlamp
    • Additional Features Beam Distance (Meters) 171, Light Distribution Spot,Flood
    • Lamp Type LED
    • Length 2.70 in.
    • Lumen Output 85
    • Materials Thermoplastic
    • Power Source (3) Alkaline
    • Product Includes Rubber & elastic straps
    • CBCP 620
    • Standard Safety Rated
    • ECCN EAR99
    • Max. Run Time 50
    Product Overview:
    Septor HAZ-LO alkaine Y
    Septor HAZ-LO Div. 1 with alkaline batteries. Rubber & Elastic straps. Yellow