Commscope 6P4P24-BL-S-TEC-AP 610 Series Comm Data Premise Cable, Cat 6 Plenum, Blue | Graybar Store
     
Commscope - 610 Series Comm Data Premise Cable, Cat 6 Plenum, Blue - 6P4P24-BL-S-TEC-AP
+ / - Hover over image to Zoom
Other Views

    610 Series Comm Data Premise Cable, Cat 6 Plenum, Blue

    Manufacturer: Commscope
    Manufacturer #: 6P4P24-BL-S-TEC-AP
    SKU: 97272985
    $919.67
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 6P4P24-BL-S-TEC-AP
    • Color Blue
    • Category Cat 6
    • Type Indoor Cable
    • UNSPSC 26121609
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Blue category 6 610 series plenum 4-pair cable. Manufacturer's part number TE610P-BLRB.
    • Plenum rated
    • Provides a cost effective solution
    • Meets all ANSI/TIA and ISO Category 6/Class E requirements
    • 24 AWG