Klein Tools 610-5/16 Nutdriver, 3-1/2 in. x 5/16 in. | Graybar Store
Klein Tools - Nutdriver, 3-1/2 in. x 5/16 in. - 610-5/16
+ / - Hover over image to Zoom
Other Views

    Nutdriver, 3-1/2 in. x 5/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: 610-5/16
    SKU: 22069428
    $9.75
    Checking Pricing
         
    Shank Length (Inches):1-1/2 in.
    Tip Size:Nut Drivers: 5/16"
    Additional Features:Full hollow shank for long bolts or studs.
    Length:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 610-5/16
    • Type Stubby Nut Drivers - 1-1/2'' Shafts
    • UNSPSC 27111702
    • Additional Features Full hollow shank for long bolts or studs.
    • Brand Cushion-Grip
    • Handle Material Rubber
    • Length 3-1/2 in.
    • Materials Steel
    • Shank Length (Inches) 1-1/2 in.
    • Tip Size Nut Drivers: 5/16"
    • SKU Spec Sheet
      610-5/16 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5/16'' Stubby Nut Driver Cushion Grip, Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications.