Klein Tools 610-1/4M Nutdriver, 3-1/2 in. x 1/4 in. | Graybar Store
Klein Tools - Nutdriver, 3-1/2 in. x 1/4 in. - 610-1/4M
+ / - Hover over image to Zoom
Other Views

    Nutdriver, 3-1/2 in. x 1/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 610-1/4M
    SKU: 22105734
    $12.08
    Checking Pricing
         
    Shank Length (Inches):1-1/2 in.
    Additional Features:Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts.
    Length:3-1/2 in.
    Tip Style:Nut Drivers: 1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 610-1/4M
    • Type Magnetic Tip Hollow-Shaft Nut Drivers - 3'' Shafts
    • UNSPSC 27111702
    • Additional Features Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts.
    • Brand Cushion-Grip
    • Handle Material Rubber
    • Length 3-1/2 in.
    • Materials Steel
    • Shank Length (Inches) 1-1/2 in.
    • Tip Style Nut Drivers: 1/4 in.
    • SKU Spec Sheet
      610-1/4M Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Magnetic Nut Driver 1-1/2'' Hollow Shaft, Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts