Ideal Industries 61-955 Suretrace Circuit Tracer Kit, 600V AC/DC | Graybar Store
     
Ideal Industries - Suretrace Circuit Tracer Kit, 600V AC/DC - 61-955
+ / - Hover over image to Zoom
Other Views

    Suretrace Circuit Tracer Kit, 600V AC/DC

    Manufacturer: Ideal Industries
    Manufacturer #: 61-955
    SKU: 25495395
    $1,193.92
    Checking Pricing
    Items sold in feet or each.
         
    Standard:CAT III 600V design
    Display Type:Visual
    Product Includes:TR-955 Transmitter, RC-955 Receiver, TL-956 Tracer Test Lead Set, Batteries, Instruction manual and C-955 -hard carrying case.
    Voltage Rating:0 V to 600 V
    Tool Application:Identifies breakers and fuses. Receiver indentifies the correct circuit to which the transmitter is connected
    Brand or Series:SureTrace™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-955
    • Type Open/Closed Circuit Tracer
    • UNSPSC 41113644
    • Brand or Series SureTrace™
    • Display Type Visual
    • Product Includes TR-955 Transmitter, RC-955 Receiver, TL-956 Tracer Test Lead Set, Batteries, Instruction manual and C-955 -hard carrying case.
    • Tool Application Identifies breakers and fuses. Receiver indentifies the correct circuit to which the transmitter is connected
    • Voltage Rating 0 V to 600 V
    • Standard CAT III 600V design
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SURETRACE 955 CKT TRACER KIT
    Receiver display rotates automatically for easy veiwing. Numeric value and audible signal provide quick and easy-to-understand tracing feedback. Can be used on circuits 0-600V AC/DC. Identifies breakers and fuses. Receiver indentifies the correct circuit to which the transmitter is connected. Individual wires can be sorted, opens can be located and shorts can be isolated.Kit Includes: TR-955 Transmitter, RC-955 Receiver, TL-956 Tracer Test Lead Set, Batteries, Instruction manual and C-955 -hard carrying case.