Leviton 61 Lamp Holder, Phenolic, Medium Base, 125 VAC, 660 W, Brown | Graybar Store
     
Leviton - Lamp Holder, Phenolic, Medium Base, 125 VAC, 660 W, Brown - 61
+ / - Hover over image to Zoom
Other Views

    Lamp Holder, Phenolic, Medium Base, 125 VAC, 660 W, Brown

    Manufacturer: Leviton
    Manufacturer #: 61
    SKU: 88157221
    $4.82
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Lamp Base:Medium Base Outlet
    Voltage Rating:125V AC
    Wattage:660W
    Color:Brown
    Additional Features:Polarized Plug, Non-Grounded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 61
    • Color Brown
    • UNSPSC 39121006
    • Additional Features Polarized Plug, Non-Grounded
    • Lamp Base Medium Base Outlet
    • Wattage 660W
    • Voltage Rating 125V AC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    15 Amp, 660 Watt, 125 Volt, Medium base Outlet-to-Lampholder. Brown