Ideal Industries 61-775 TightSight Clamp Meter, True-RMS | Graybar Store
     
Ideal Industries - TightSight Clamp Meter, True-RMS - 61-775
+ / - Hover over image to Zoom
Other Views

    TightSight Clamp Meter, True-RMS

    Manufacturer: Ideal Industries
    Manufacturer #: 61-775
    SKU: 25307898
    $595.01
    Checking Pricing
         
    Accuracy:Plus Or Minus 5 deg. C Less Than 75 pct. RH
    Display Type:4 Digit Large Scale LCD Readout
    Max. Run Time:100 hr.
    Power Source:9V Battery
    Standard:CAT III-1000V, CAT IV - 600V, UL 61010 Listed, CE
    Tool Application:0 To 999.9 OHM , 1000 To 9999 OHM Resistance, 0 To 999.9 MFD Capacitance
    Voltage Rating:0 to 750V AC and 0 to 999V DC
    Jaw Capacity (Inches):2 in.
    Depth:1.9 in.
    Height:10.6 in.
    Width:4.1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-775
    • Application For A Variety Of Industrial And Commercial Environments
    • Type 770 Series With TRMS, Capacitance, Frequency
    • UNSPSC 41113637
    • Brand TightSight
    • Depth 1.9 in.
    • Display Type 4 Digit Large Scale LCD Readout
    • Height 10.6 in.
    • Jaw Capacity (Inches) 2 in.
    • Power Source 9V Battery
    • Tool Application 0 To 999.9 OHM , 1000 To 9999 OHM Resistance, 0 To 999.9 MFD Capacitance
    • Width 4.1 in.
    • Voltage Rating 0 to 750V AC and 0 to 999V DC
    • Standard CAT III-1000V, CAT IV - 600V, UL 61010 Listed, CE
    • SKU Spec Sheet
      61-775 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    • Max. Run Time 100 hr.
    • Accuracy Plus Or Minus 5 deg. C Less Than 75 pct. RH
    Product Overview:
    IDEAL, Clamp Meter, TightSight, 770 Series With TRMS, Capacitance, Frequency, Resistance: 0 To 999.9 OHM , 1000 To 9999 OHM At 1.5 PCT + 5 Accuracy, Capacitance: 0 To 999.9 MFD At 5 PCT Plus 15 Accuracy
    Features: 1000 A True Rms Clamps For A Variety Of Industrial And Commercial Environments; Unique Tightsight® Bottom Display Makes Hard-To-Reach Measurements Convenient; Easy-To-Read Displays Feature Large Numbers And Green Glowing Backlight; Cat IV Rating For Maximum Safety; Frequency, Capacitance, Peak, Data Hold, Max/Min; Selectable Audible And Visual Voltage Alerts On AC/DC Voltage Functions; Frequency Via Clamp Head Or Test Leads; High Frequency Rejection ; High Frequency Rejection (Hfr) And Emi Shielding Features Provide Accurate Voltage/Frequency Readings On Non-Sinusoidal Wave Forms, Such As Adjustable Speed Drives; Audible Continuity; Selectable Auto Power Off;CAT III- 1000V Rating; Tapered Jaws With Hook Tip; Measures AC Current; Low Battery Indicator ; Low Battery Indicator - The Low Battery Symbol Will Appear And Indicate Approximately One Hour Of Operation Remaining Before The Unit Displays Batt And Shuts Off To Prevent Inaccurate Readings; Jaw Size: 2 IN; Ac Voltage: 0 To 600 V At 1 PCT Plus 5 Accuracy, 600 To 750 V At 1.5 PCT Plus 5 Accuracy, 0 To 750 V At 6 PCT Plus 5 Accuracy; Dc Voltage: 0 To 600 V At 1 PCT Plus 5 Accuracy, 600 To 999.9 V At 1.5 PCT Plus 5 Accuracy; Dc Current: 0 To 999.9 AMP At 2 PCT Plus 5 Accuracy; Ac Current: 0 To 999.9 AMP At 2 PCT Plus 5 And 6 PCT Plus 5 Accuracy; Includes: Carrying Case And Test Leads With/Alligator Clips; Replacement Part: 9V Battery, TL-104 Test Leads With/Large Alligator Clips; Continuity: 0 - 999.9 OHM Audible At Less Than 30 Response Time 500 MS; Carrying Case: C-770 Nylon Carrying Case; Max Conductor Size: 2 IN; Frequency Measurement: 20 To 400 HZ At 0.5 PCT Plus 5 Accuracy; Warranty: 2 year