Ideal Industries 61-486 Digital Multimeter | Graybar Store
     
Ideal Industries - Digital Multimeter - 61-486
+ / - Hover over image to Zoom
Other Views

    Digital Multimeter

    Manufacturer: Ideal Industries
    Manufacturer #: 61-486
    SKU: 25370205
    $275.55
    Checking Pricing
         
    Accuracy:+/-23 deg. C +/- 5 deg. C Less Than 80 pct. RH
    Additional Features:Diode Test
    Display Type:6000 Counts
    Frequency Rating:99.9 to 100 kHz
    Max. Run Time:150 Hrs.
    Power Source:9V Battery
    Standard:CAT III-1000V, CAT IV - 600V, UL 61010 Listed, CE, C 12966
    Tool Application:600 OHM/6 KOHM/60 KOHM/600 KOHM/6 MOHM/40 MOHM Resistance and 1 NFD To 10 MILFD Capacitance
    Voltage Rating:600mV to 1000V AC and 600mV to 1000V DC
    Depth:1.89 in.
    Height:7.48 in.
    Width:3.7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-486
    • Type 480 Series
    • UNSPSC 41113630
    • Additional Features Diode Test
    • Amperes 60mA to 10A AC/DC
    • Depth 1.89 in.
    • Display Type 6000 Counts
    • Height 7.48 in.
    • Power Source 9V Battery
    • Tool Application 600 OHM/6 KOHM/60 KOHM/600 KOHM/6 MOHM/40 MOHM Resistance and 1 NFD To 10 MILFD Capacitance
    • Width 3.7 in.
    • Voltage Rating 600mV to 1000V AC and 600mV to 1000V DC
    • Frequency Rating 99.9 to 100 kHz
    • Standard CAT III-1000V, CAT IV - 600V, UL 61010 Listed, CE, C 12966
    • SKU Spec Sheet
      61-486 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    • Max. Run Time 150 Hrs.
    • Accuracy +/-23 deg. C +/- 5 deg. C Less Than 80 pct. RH
    Product Overview:
    Digital Multimeter
    Digital Multimeter w/peak hold, temperature, includes thermocouple. Capacitance 1nF to 10mF. Frequency 99.9 to 100.0K Hz. Resistance 600.0/6.000k/60.00k/600.0k/6.000M/40.00M ?. Temperature '-40°F to 752°F (-40°C to 400°C).